Retain Ring, Ext, Dia 1/4 In, PK100

VALUE BRAND| Zoro #: G1516137| Mfr #: TX-25ST PA

$4.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516137 Mfr #: TX-25ST PA
Item: Self Locking Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 1/4"For Bore Dia.: -
Free I.D.: 0.522"Thickness: 0.015"
Thickness Tolerance: +/-0.001"Prongs: 6
Height: 0.042"Groove Dia. Tolerance: +/-0.005"
Rockwell Hardness: RC47-51Groove Width Tolerance: -
Clearance Dia. Free O.D.: -Clearance Dia. (Compressed): -
Fits Groove Width: -Meets/Exceeds: -
Radial Wall: -Fits Groove Depth: -
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Shaft Dia 1/4 In, Free OD 0.522 In, 6 Pronges, Height 0.042 In, Thickness 0.015 In, Thickness Tolerance +/-0.001 In, Rockwell Hardness RC47-51, Package 100
Save 15%. Sign up for Z-mail.