KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 1/4 In, PK5

VALUE BRAND| Zoro #: G1642837| Mfr #: TX-25SS

$3.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
For Shaft Dia.: 1/4"
Height: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642837 Mfr #: TX-25SS
Type: ExternalFor Shaft Dia.: 1/4"
Height: 0.042"Finish: Plain
Meets/Exceeds: -Groove Dia. Tolerance: +/-0.005"
Fits Groove Width: -Free I.D.: 0.522"
Clearance Dia. Free O.D.: -Rockwell Hardness: RC44-51
Radial Wall: -For Bore Dia.: -
Item: Self Locking Retaining RingFits Groove Depth: -
Package Quantity: 5Prongs: 6
Clearance Dia. (Compressed): -Thickness Tolerance: +/-0.001"
Groove Width Tolerance: -Thickness: 0.010"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Self Locking, Stainless Steel, Plain Finish, For Shaft Dia 1/4 In, Free OD 0.522 In, 6 Pronges, Height 0.042 In, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Rockwell Hardness RC44-51, Package 5

Reviews