KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 14mm, PK100

VALUE BRAND| Zoro #: G0784497| Mfr #: DSH-14ST PA

$7.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: DIN471
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784497 Mfr #: DSH-14ST PA
Type: ExternalPackage Quantity: 100
Meets/Exceeds: DIN471Free I.D.: 12.90mm
Fits Groove Dia.: 13.40mmHole Dia.: 1.7mm
For Bore Dia.: -Fits Groove Width: 1.10mm
Item: Standard Retaining RingProngs: -
Thickness Tolerance: -0.060mmTensile Strength (PSI): 150,000
For Shaft Dia.: 14mmRockwell Hardness: RC47-54
Finish: Black PhosphateGroove Dia. Tolerance: -0.11mm
Clearance Dia. Free O.D.: -Radial Wall: -
Clearance Dia. (Compressed): -Fits Groove Depth: 0.30mm
Height: -Thickness: 1mm
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 14mm, Free ID 12.90mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 13.40mm, Groove Dia Tolerance -0.11mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.30mm, Hole Dia 1.70mm, Meets DIN471, Rockwell Hardness RC47-54, Tensile Strength 150,000 PSI, Package 100

Reviews