Retain Ring, Ext, Dia 15/16 In, PK50

VALUE BRAND| Zoro #: G1572593| Mfr #: SH-93ST PA

$6.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1572593 Mfr #: SH-93ST PA
Thickness Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: -Meets/Exceeds: ASME
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: ExternalMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 15/16"
For Bore Dia.: -Free I.D.: 0.867"
Thickness: 0.042"Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 0.882"Groove Dia. Tolerance: +/-0.003"
Fits Groove Width: 0.046"Groove Width Tolerance: +0.003"
Fits Groove Depth: 0.028"Clearance Dia. (Compressed): -
Clearance Dia. (Expanded): 1.340"Clearance Dia. (Released): 1.290"
Hole Dia.: 0.078"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-52Meets/Exceeds: ASME
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 15/16 In, Free ID 0.867 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.882 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.028 In, Clearance Dia Expanded 1.340 In, Clearance Dia Released 1.290 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.