*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 1/8 In, PK100

VALUE BRAND| Zoro #: G1456497| Mfr #: BE-12ST PA

$5.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456497 Mfr #: BE-12ST PA
Type: ExternalPackage Quantity: 100
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.094"Fits Groove Dia.: 0.095"
For Bore Dia.: -Fits Groove Width: 0.022"
Prongs: -Thickness Tolerance: +/-0.001"
Tensile Strength (PSI): 100,000Free O.D.: 0.230"
Clearance Dia. (Released): 0.240"For Shaft Dia.: 1/8"
Rockwell Hardness: RC48-53Finish: Black Phosphate
Groove Dia. Tolerance: +0.002"Clearance Dia. Free O.D.: 0.230"
Radial Wall: -Item: Bowed E Style Retaining Ring
Fits Groove Depth: 0.015"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.010"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Bowed E Style, Steel, Black Phosphate, For Shaft Dia 1/8 In, Free ID 0.094 In, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Fits Groove Dia 0.095 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.022 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.015 In, Clearance Dia Released 0.240 In, Clearance Dia Free OD 0.230 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 100,000 PSI, Package 100

Reviews