20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Retain Ring, Ext, Dia 1/8 In, PK100

VALUE BRAND| Zoro #: G0354593| Mfr #: SH-12ST PA

$2.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354593 Mfr #: SH-12ST PA
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 1/8"For Bore Dia.: -
Free I.D.: 0.112"Thickness: 0.010"
Thickness Tolerance: +/-0.001"Fits Groove Dia.: 0.117"
Groove Dia. Tolerance: +/-0.002"Fits Groove Width: 0.012"
Groove Width Tolerance: +0.002"Fits Groove Depth: 0.004"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 0.222"
Clearance Dia. (Released): 0.214"Hole Dia.: 0.026"
Tensile Strength (PSI): 120, 000Rockwell Hardness: RC51-55
Meets/Exceeds: ASMEHeight: -
Prongs: -Clearance Dia. Free O.D.: -
Radial Wall: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1/8 In, Free ID 0.112 In, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Fits Groove Dia 0.117 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.012 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.004 In, Clearance Dia Expanded 0.222 In, Clearance Dia Released 0.214 In, Hole Dia 0.026 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120, 000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.