Retain Ring, Ext, Dia 1/8 In, PK5

VALUE BRAND| Zoro #: G2049433| Mfr #: TX-12SS

$1.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2049433 Mfr #: TX-12SS
Meets/Exceeds: -Groove Width Tolerance: -
Item: Self Locking Retaining RingClearance Dia. Free O.D.: -
Radial Wall: -Fits Groove Depth: -
Fits Groove Width: -Type: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 1/8"For Bore Dia.: -
Free I.D.: 0.366"Thickness: 0.010"
Thickness Tolerance: +/-0.001"Prongs: 4
Height: 0.029"Groove Dia. Tolerance: +/-0.005"
Rockwell Hardness: RC44-51Clearance Dia. (Compressed): -
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Self Locking, Stainless Steel, Plain Finish, For Shaft Dia 1/8 In, Free OD 0.366 In, 4 Pronges, Height 0.029 In, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Rockwell Hardness RC44-51, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.