Retain Ring, Ext, Dia 19/32 In, PK10

VALUE BRAND| Zoro #: G1897804| Mfr #: SH-59SS

$6.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1897804 Mfr #: SH-59SS
Item: Standard Retaining RingType: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 19/32"For Bore Dia.: -
Free I.D.: 0.550"Thickness: 0.035"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.559"
Groove Dia. Tolerance: +/-0.003"Fits Groove Width: 0.039"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.017"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 0.860"
Clearance Dia. (Released): 0.830"Hole Dia.: 0.047"
Tensile Strength (PSI): 120, 000Rockwell Hardness: RC44-51
Meets/Exceeds: ASMERadial Wall: -
Height: -Prongs: -
Clearance Dia. Free O.D.: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 19/32 In, Free ID 0.550 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.559 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.017 In, Clearance Dia Expanded 0.860 In, Clearance Dia Released 0.830 In, Hole Dia 0.047 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120,000 PSI, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.