Retain Ring, Ext, Dia 2 1/8 In, PK5

VALUE BRAND| Zoro #: G0957801| Mfr #: SH-212ST PA

$4.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957801 Mfr #: SH-212ST PA
Clearance Dia. Free O.D.: -Radial Wall: -
Meets/Exceeds: ASMEHeight: -
Tensile Strength (PSI): 150, 000Prongs: -
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 2-1/8"For Bore Dia.: -
Free I.D.: 1.964"Thickness: 0.078"
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 2.003"
Groove Dia. Tolerance: +/-0.006"Fits Groove Width: 0.086"
Groove Width Tolerance: +0.005"Fits Groove Depth: 0.061"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 2.750"
Clearance Dia. (Released): 2.630"Hole Dia.: 0.125"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMECountry of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 2 1/8 In, Free ID 1.964 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.003 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.061 In, Clearance Dia Expanded 2.750 In, Clearance Dia Released 2.630 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.