Retain Ring, Ext, Dia 2 1/8 In, PK5

VALUE BRAND| Zoro #: G0307806| Mfr #: WSM-212

$8.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307806 Mfr #: WSM-212
Clearance Dia. (Compressed): -Clearance Dia. Free O.D.: -
Meets/Exceeds: ANSIRockwell Hardness: -
Finish: OilHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Item: Spiral Retaining Ring
Type: ExternalThickness Tolerance: +/-0.003"
Thickness: 0.078"Tensile Strength (PSI): 211, 000
Radial Wall: 0.168"Fits Groove Depth: 0.610"
Groove Dia. Tolerance: +/-0.006"Free I.D.: 1.989"
Groove Width Tolerance: 0.005"Fits Groove Width: 0.086"
Fits Groove Dia.: 2.003"For Shaft Dia.: 2-1/8"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 2 1/8 In, Free ID 1.989 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.003 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.610 In, Meets ANSI, Tensile Strength 211, 000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.