KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 2 3/4 In, PK5

VALUE BRAND| Zoro #: G1410315| Mfr #: WSM-275

$18.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 5
Meets/Exceeds: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410315 Mfr #: WSM-275
Type: ExternalPackage Quantity: 5
Meets/Exceeds: ANSIFree I.D.: 2.584"
Fits Groove Dia.: 2.602"For Bore Dia.: -
Fits Groove Width: 0.103"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 211,000For Shaft Dia.: 2-3/4"
Rockwell Hardness: -Finish: Oil
Groove Dia. Tolerance: +/-0.006"Clearance Dia. Free O.D.: -
Radial Wall: 0.225"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.074"Height: -
Groove Width Tolerance: 0.005"Thickness: 0.093"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 2 3/4 In, Free ID 2.584 In, Thickness 0.093 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.602 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.103 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.074 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 5

Reviews