KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 2 3/8 In, PK5

VALUE BRAND| Zoro #: G0389471| Mfr #: WSM-237

$15.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 5
Meets/Exceeds: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389471 Mfr #: WSM-237
Type: ExternalPackage Quantity: 5
Meets/Exceeds: ANSIFree I.D.: 2.223"
Fits Groove Dia.: 2.239"For Bore Dia.: -
Fits Groove Width: 0.086"Item: Spiral Retaining Ring
Prongs: -Thickness Tolerance: +/-0.003"
Tensile Strength (PSI): 211,000For Shaft Dia.: 2-3/8"
Rockwell Hardness: -Finish: Oil
Groove Dia. Tolerance: +/-0.006"Clearance Dia. Free O.D.: -
Radial Wall: 0.200"Clearance Dia. (Compressed): -
Fits Groove Depth: 0.068"Height: -
Groove Width Tolerance: 0.005"Thickness: 0.078"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 2 3/8 In, Free ID 2.223 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.239 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.068 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 5

Reviews