PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 2 5/8 In, PK5

VALUE BRAND| Zoro #: G1089794| Mfr #: WSM-262

$11.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089794 Mfr #: WSM-262
Finish: OilMeets/Exceeds: ANSI
Material: carbon steelItem: Spiral Retaining Ring
Type: ExternalRadial Wall: 0.200"
Fits Groove Depth: 0.072"Groove Dia. Tolerance: +/-0.006"
Free I.D.: 2.464"Groove Width Tolerance: 0.005"
Fits Groove Width: 0.086"Fits Groove Dia.: 2.481"
For Shaft Dia.: 2-5/8"Thickness Tolerance: +/-0.003"
Thickness: 0.078"Tensile Strength (PSI): 211, 000
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 2 5/8 In, Free ID 2.464 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.481 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance 0.005 In, Fits Groove Depth 0.072 In, Meets ANSI, Tensile Strength 211,000 PSI, Package 5

Product Reviews