Zoro Select
External Retaining Ring, Steel Oil Finish, 2-7/8 in Shaft Dia, 5 PK
Mfr # WSM-287
Zoro # G2277484
$19.14
4% off
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 2.721"
- Material Steel
- Finish Oil
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3 in Shaft Dia, 5 PK WSM-300
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/4 in Shaft Dia CG-325ST OIL
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK U36230.043.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 4 mm Shaft Dia, 10 PK DSH-4SA
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 7/8 in Shaft Dia, 10 PK CG-87ST OIL
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 10 mm Shaft Dia, 100 PK M36000.010.0001
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.188 in Shaft Dia, 100 PK 18RESS
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 200 PK 175REXBP
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.062 in Shaft Dia, 3000 PK 6REBP
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/4 in Shaft Dia, 10 PK CG-125ST OIL
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/2 in Shaft Dia, 15 PK 36725
- Zoro Select External Retaining Rings