KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 3/16 In, PK100

VALUE BRAND| Zoro #: G1616851| Mfr #: BE-18ST PA

$6.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616851 Mfr #: BE-18ST PA
Type: ExternalPackage Quantity: 100
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.145"Fits Groove Dia.: 0.147"
For Bore Dia.: -Fits Groove Width: 0.030"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 100,000Free O.D.: 0.335"
Clearance Dia. (Released): 0.350"For Shaft Dia.: 3/16"
Rockwell Hardness: RC48-53Finish: Black Phosphate
Groove Dia. Tolerance: +0.002"Clearance Dia. Free O.D.: 0.335"
Radial Wall: -Item: Bowed E Style Retaining Ring
Fits Groove Depth: 0.015"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.015"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Bowed E Style, Steel, Black Phosphate, For Shaft Dia 3/16 In, Free ID 0.145 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.147 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.030 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.015 In, Clearance Dia Released 0.350 In, Clearance Dia Free OD 0.335 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 100,000 PSI, Package 100

Reviews