Retain Ring, Ext, Dia 3/16 In, PK100

VALUE BRAND| Zoro #: G1977622| Mfr #: C-18ST ZD

$5.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1977622 Mfr #: C-18ST ZD
Thickness Tolerance: +/-0.002"Clearance Dia. (Compressed): -
Radial Wall: -Meets/Exceeds: ASME
Finish: Yellow ZincHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Item: Crescent Retaining Ring
Type: ExternalFor Shaft Dia.: 3/16"
Free I.D.: 0.161"Thickness: 0.015"
Fits Groove Dia.: 0.165"Groove Dia. Tolerance: +/-0.002"
Fits Groove Width: 0.020"Groove Width Tolerance: +0.002"
Fits Groove Depth: 0.011"Clearance Dia. (Released): 0.250"
Clearance Dia. Free O.D.: 0.244"Tensile Strength (PSI): 120, 000
Rockwell Hardness: RC51-56Free O.D.: 0.244"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 3/16 In, Free ID 0.161 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.165 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.020 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.011 In, Clearance Dia Released 0.250 In, Clearance Dia Free OD 0.244 In, Meets ASME, Rockwell Hardness RC51-56, Tensile Strength 120,000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.