KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 3/16 In, PK100

VALUE BRAND| Zoro #: G0483594| Mfr #: PO-18ST PA

$8.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: ANSI and DIN Specifications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483594 Mfr #: PO-18ST PA
Type: ExternalPackage Quantity: 100
Meets/Exceeds: ANSI and DIN SpecificationsClearance Dia. (Compressed): -
Free I.D.: 0.140"Fits Groove Dia.: 0.148"
For Bore Dia.: -Fits Groove Width: 0.039"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 150,000Free O.D.: 0.400"
Clearance Dia. (Released): 0.420"For Shaft Dia.: 3/16"
Rockwell Hardness: RC51-55Finish: Black Phosphate
Groove Dia. Tolerance: +/-0.005"Clearance Dia. Free O.D.: -
Radial Wall: -Item: Poodle Style Retaining Ring
Fits Groove Depth: 0.020"Height: -
Groove Width Tolerance: +0.006"Thickness: 0.035"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Poodle Style, Spring Steel, Black Phosphate, For Shaft Dia 3/16 In, Free ID 0.140 In, Free OD 0.400 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.148 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.006 In, Fits Groove Depth 0.020 In, Clearance Dia Released 0.420 In, Meets ANSI and DIN, Rockwell Hardness RC51-55, Tensile Strength 150,000 PSI, Package 100

Reviews