Shop Alternate Products
This Product is Discontinued
Zoro Select
External E Style Retaining Ring, Carbon Steel Black Phosphate Finish, 3/32 in Shaft Dia, 100 PK (Discontinued)
Mfr # E-9ST PA
Zoro # G0280594
This Product is Discontinued
Key Features
- Type External
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.015 in
- Meets/Exceeds ASME