Retain Ring, Ext, Dia 3/32 In, PK100

VALUE BRAND |Zoro #: G2380052|Mfr #: TX-9ST PA

$3.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380052 Mfr #: TX-9ST PA
Meets/Exceeds: -Groove Width Tolerance: -
Item: Self Locking Retaining RingClearance Dia. Free O.D.: -
Radial Wall: -Fits Groove Depth: -
Fits Groove Width: -Type: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 3/32"For Bore Dia.: -
Free I.D.: 0.326"Thickness: 0.010"
Thickness Tolerance: +/-0.001"Prongs: 3
Height: 0.029"Groove Dia. Tolerance: +/-0.005"
Rockwell Hardness: RC47-51Clearance Dia. (Compressed): -
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Shaft Dia 3/32 In, Free OD 0.326 In, 3 Pronges, Height 0.029 In, Thickness 0.010 In, Thickness Tolerance +/-0.001 In, Rockwell Hardness RC47-51, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.