Retain Ring, Ext, Dia 3/4 In, PK25

VALUE BRAND| Zoro #: G0835816| Mfr #: BE-75ST PA

$7.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 25
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835816 Mfr #: BE-75ST PA
Type: ExternalPackage Quantity: 25
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.574"Fits Groove Dia.: 0.580"
For Bore Dia.: -Fits Groove Width: 0.085"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 150,000Free O.D.: 1.120"
Clearance Dia. (Released): 1.140"For Shaft Dia.: 3/4"
Rockwell Hardness: RC47-52Finish: Black Phosphate
Groove Dia. Tolerance: +0.003"Clearance Dia. Free O.D.: 1.120"
Radial Wall: -Item: Bowed E Style Retaining Ring
Fits Groove Depth: 0.015"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.050"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Bowed E Style, Steel, Black Phosphate, For Shaft Dia 3/4 In, Free ID 0.574 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.580 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.085 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.015 In, Clearance Dia Released 1.140 In, Clearance Dia Free OD 1.120 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 25

Reviews