KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 3/8 In, PK10

VALUE BRAND| Zoro #: G2458057| Mfr #: SH-37SS

$7.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458057 Mfr #: SH-37SS
Type: ExternalPackage Quantity: 10
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.338"Fits Groove Dia.: 0.352"
Hole Dia.: 0.041"For Bore Dia.: -
Fits Groove Width: 0.029"Prongs: -
Thickness Tolerance: +/-0.001"Tensile Strength (PSI): 120,000
Clearance Dia. (Released): 0.590"For Shaft Dia.: 3/8"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): 0.610"
Item: Standard Retaining RingFits Groove Depth: 0.012"
Height: -Groove Width Tolerance: +0.003"
Thickness: 0.025"Material: Stainless Steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 3/8 In, Free ID 0.338 In, Thickness 0.025 In, Thickness Tolerance +/-0.001 In, Fits Groove Dia 0.352 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.012 In, Clearance Dia Expanded 0.610 In, Clearance Dia Released 0.590 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120,000 PSI, Package 10

Reviews