Retain Ring, Ext, Dia 3/8 In, PK100

VALUE BRAND| Zoro #: G0457615| Mfr #: BE-37ST PA

$7.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457615 Mfr #: BE-37ST PA
Clearance Dia. (Compressed): -Radial Wall: -
Finish: Black PhosphateHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Type: External
Item: Bowed E Style Retaining RingMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 3/8"
Free I.D.: 0.300"Thickness: 0.035"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.303"
Groove Dia. Tolerance: +0.003"Fits Groove Width: 0.060"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.015"
Clearance Dia. (Released): 0.680"Clearance Dia. Free O.D.: 0.660"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMEFree O.D.: 0.660"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Bowed E Style, Steel, Black Phosphate, For Shaft Dia 3/8 In, Free ID 0.300 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.303 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.060 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.015 In, Clearance Dia Released 0.680 In, Clearance Dia Free OD 0.660 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.