KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 5/16 In, PK10

VALUE BRAND| Zoro #: G0634182| Mfr #: SH-31SS

$6.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Meets/Exceeds: ASME
Clearance Dia. (Compressed): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634182 Mfr #: SH-31SS
Type: ExternalMeets/Exceeds: ASME
Clearance Dia. (Compressed): -Free I.D.: 0.281"
Fits Groove Dia.: 0.290"Hole Dia.: 0.041"
For Bore Dia.: -Fits Groove Width: 0.029"
Package Quantity: 10Prongs: -
Thickness Tolerance: +/-0.001"Tensile Strength (PSI): 120,000
Clearance Dia. (Released): 0.520"For Shaft Dia.: 5/16"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): 0.540"
Item: Standard Retaining RingFits Groove Depth: 0.011"
Height: -Groove Width Tolerance: +0.003"
Thickness: 0.025"Material: Stainless Steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 5/16 In, Free ID 0.281 In, Thickness 0.025 In, Thickness Tolerance +/-0.001 In, Fits Groove Dia 0.290 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.011 In, Clearance Dia Expanded 0.540 In, Clearance Dia Released 0.520 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120,000 PSI, Package 10

Reviews