Retain Ring, Ext, Dia 5/16 In, PK25

VALUE BRAND| Zoro #: G1170811| Mfr #: WSM-31

$7.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: -
Finish: Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170811 Mfr #: WSM-31
Package Quantity: 25Rockwell Hardness: -
Finish: OilFits Groove Width: 0.029"
Thickness: 0.025"Radial Wall: 0.025"
Groove Dia. Tolerance: +/-0.002"Fits Groove Depth: 0.011"
Clearance Dia. Free O.D.: -Item: Spiral Retaining Ring
Material: carbon steelThickness Tolerance: +/-0.002"
Fits Groove Dia.: 0.290"Meets/Exceeds: ANSI
Type: ExternalFor Bore Dia.: -
Prongs: -Groove Width Tolerance: 0.003"
For Shaft Dia.: 5/16"Height: -
Tensile Strength (PSI): 221,000Free I.D.: 0.287"
Clearance Dia. (Compressed): -Country of Origin (subject to change): United States

Description

External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 5/16 In, Free ID 0.287 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.290 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance 0.003 In, Fits Groove Depth 0.011 In, Meets ANSI, Tensile Strength 221,000 PSI, Package 25

Reviews