KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 5/32 In, PK100

VALUE BRAND| Zoro #: G2359567| Mfr #: 5CE79

$25.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
For Shaft Dia.: 5/32"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359567 Mfr #: 5CE79
Type: ExternalFor Shaft Dia.: 5/32"
Finish: zincMeets/Exceeds: -
Fits Groove Width: 0.031"Fits Groove Dia.: 0.086"
Clearance Dia. Free O.D.: -Rockwell Hardness: RB50-60
Radial Wall: -For Bore Dia.: -
Item: Split Retaining RingFits Groove Depth: -
Package Quantity: 100Prongs: -
Clearance Dia. (Compressed): 0.210"Height: -
Tensile Strength (PSI): 47,000Thickness: 0.025"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 5/32 In, Thickness 0.025 In, Fits Groove Dia 0.086 In, Fits Groove Width 0.031 In, Clearance Dia Compressed 0.210 In, Rockwell Hardness RB50-60, Tensile Strength 47,000 PSI, Package 100

Reviews