Retain Ring, Ext, Dia 5/8 In, PK100

VALUE BRAND| Zoro #: G0389636| Mfr #: C-62ST ZD

$9.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0389636 Mfr #: C-62ST ZD
Thickness Tolerance: +/-0.002"Clearance Dia. (Compressed): -
Radial Wall: -Meets/Exceeds: ASME
Finish: Yellow ZincHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Item: Crescent Retaining Ring
Type: ExternalFor Shaft Dia.: 5/8"
Free I.D.: 0.553"Thickness: 0.035"
Fits Groove Dia.: 0.563"Groove Dia. Tolerance: +/-0.003"
Fits Groove Width: 0.039"Groove Width Tolerance: +0.003"
Fits Groove Depth: 0.031"Clearance Dia. (Released): 0.740"
Clearance Dia. Free O.D.: 0.715"Tensile Strength (PSI): 120, 000
Rockwell Hardness: RC47-53Free O.D.: 0.715"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 5/8 In, Free ID 0.553 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.563 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.031 In, Clearance Dia Released 0.740 In, Clearance Dia Free OD 0.715 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 120, 000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.