Retain Ring, Ext, Dia 63/64 In, PK5

VALUE BRAND| Zoro #: G1598204| Mfr #: SH-98SS

$6.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598204 Mfr #: SH-98SS
Meets/Exceeds: ASMEThickness Tolerance: +/-0.002"
Item: Standard Retaining RingTensile Strength (PSI): 150, 000
Type: ExternalMaterial: stainless steel
Finish: PlainFor Shaft Dia.: 63/64"
Free I.D.: 0.910"Thickness: 0.042"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.926"
Groove Dia. Tolerance: +/-0.003"Fits Groove Width: 0.046"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.029"
Clearance Dia. (Expanded): 1.390"Clearance Dia. (Released): 1.340"
Hole Dia.: 0.078"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC44-51Meets/Exceeds: ASME
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 63/64 In, Free ID 0.910 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.926 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.029 In, Clearance Dia Expanded 1.390 In, Clearance Dia Released 1.340 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.