Retain Ring, Ext, Dia 7/16 In, PK100

VALUE BRAND| Zoro #: G2166972| Mfr #: C-43ST ZD

$7.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166972 Mfr #: C-43ST ZD
Type: ExternalPackage Quantity: 100
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.386"Fits Groove Dia.: 0.393"
For Bore Dia.: -Fits Groove Width: 0.029"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 120,000Free O.D.: 0.517"
Clearance Dia. (Released): 0.530"For Shaft Dia.: 7/16"
Rockwell Hardness: RC49-54Finish: Yellow Zinc
Groove Dia. Tolerance: +/-0.002"Clearance Dia. Free O.D.: 0.517"
Radial Wall: -Item: Crescent Retaining Ring
Fits Groove Depth: 0.022"Height: -
Groove Width Tolerance: +0.002"Thickness: 0.025"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 7/16 In, Free ID 0.386 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.393 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.022 In, Clearance Dia Released 0.530 In, Clearance Dia Free OD 0.517 In, Meets ASME, Rockwell Hardness RC49-54, Tensile Strength 120,000 PSI, Package 100

Reviews