Retain Ring, Ext, Dia 7/16 In, PK50

VALUE BRAND| Zoro #: G1408251| Mfr #: PO-43ST PA

$6.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 50
Meets/Exceeds: ANSI and DIN Specifications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408251 Mfr #: PO-43ST PA
Type: ExternalPackage Quantity: 50
Meets/Exceeds: ANSI and DIN SpecificationsClearance Dia. (Compressed): -
Free I.D.: 0.375"Fits Groove Dia.: 0.390"
For Bore Dia.: -Fits Groove Width: 0.056"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 150,000Free O.D.: 0.752"
Clearance Dia. (Released): 0.790"For Shaft Dia.: 7/16"
Rockwell Hardness: RC51-55Finish: Black Phosphate
Groove Dia. Tolerance: +/-0.006"Clearance Dia. Free O.D.: -
Radial Wall: -Item: Poodle Style Retaining Ring
Fits Groove Depth: 0.024"Height: -
Groove Width Tolerance: +0.006"Thickness: 0.050"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Poodle Style, Spring Steel, Black Phosphate, For Shaft Dia 7/16 In, Free ID 0.375 In, Free OD 0.752 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.390 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.006 In, Fits Groove Depth 0.024 In, Clearance Dia Released 0.790 In, Meets ANSI and DIN, Rockwell Hardness RC51-55, Tensile Strength 150,000 PSI, Package 50

Reviews