20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Retain Ring, Ext, Dia 7/64 In, PK100

VALUE BRAND| Zoro #: G2141106| Mfr #: SE-11ST PA

$3.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141106 Mfr #: SE-11ST PA
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalThickness Tolerance: +/-0.002"
Free I.D.: 0.076"Rockwell Hardness: RC48-53
Fits Groove Depth: 0.015"Meets/Exceeds: ASME
Groove Dia. Tolerance: +0.002"Thickness: 0.015"
Free O.D.: 0.375"Tensile Strength (PSI): 100, 000
Groove Width Tolerance: +0.002"Material: Carbon Steel
Clearance Dia. (Released): 0.390"Finish: Black Phosphate
Clearance Dia. Free O.D.: 0.375"Fits Groove Width: 0.020"
Fits Groove Dia.: 0.079"For Shaft Dia.: 7/64"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Steel, Plain, For Shaft Dia 7/64 In, Free ID 0.076 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.079 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.020 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.015 In, Clearance Dia Released 0.390 In, Clearance Dia Free OD 0.375 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 100,000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.