Retain Ring, Ext, Dia 7/8 In, PK25

VALUE BRAND| Zoro #: G1142407| Mfr #: TX-87ST PA

$3.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142407 Mfr #: TX-87ST PA
Meets/Exceeds: -Groove Width Tolerance: -
Item: Self Locking Retaining RingClearance Dia. Free O.D.: -
Radial Wall: -Fits Groove Depth: -
Fits Groove Width: -Type: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 7/8"For Bore Dia.: -
Free I.D.: 1.203"Thickness: 0.015"
Thickness Tolerance: +/-0.002"Prongs: 16
Height: 0.054"Groove Dia. Tolerance: +/-0.010"
Rockwell Hardness: RC47-51Clearance Dia. (Compressed): -
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Shaft Dia 7/8 In, Free OD 1.203 In, 16 Pronges, Height 0.054 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Rockwell Hardness RC47-51, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.