KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 9/16 In, PK50

VALUE BRAND| Zoro #: G2013444| Mfr #: C-56ST ZD

$5.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 50
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013444 Mfr #: C-56ST ZD
Type: ExternalPackage Quantity: 50
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.497"Fits Groove Dia.: 0.507"
For Bore Dia.: -Fits Groove Width: 0.039"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 120,000Free O.D.: 0.653"
Clearance Dia. (Released): 0.670"For Shaft Dia.: 9/16"
Rockwell Hardness: RC47-53Finish: Yellow Zinc
Groove Dia. Tolerance: +/-0.003"Clearance Dia. Free O.D.: 0.653"
Radial Wall: -Item: Crescent Retaining Ring
Fits Groove Depth: 0.028"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.035"
Material: carbon steelCountry of Origin (subject to change): United States

Description

External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 9/16 In, Free ID 0.497 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.507 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.028 In, Clearance Dia Released 0.670 In, Clearance Dia Free OD 0.653 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 120,000 PSI, Package 50

Reviews