JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Retain Ring, Ext, Dia 9/32 In, PK100

VALUE BRAND| Zoro #: G2084266| Mfr #: C-28ST ZD

$4.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084266 Mfr #: C-28ST ZD
Material: Carbon SteelThickness Tolerance: +/-0.002"
Finish: Yellow ZincItem: Crescent Retaining Ring
Meets/Exceeds: ASMEType: External
For Shaft Dia.: 9/32"Free I.D.: 0.242"
Thickness: 0.025"Fits Groove Dia.: 0.247"
Groove Dia. Tolerance: +/-0.002"Fits Groove Width: 0.029"
Groove Width Tolerance: +0.002"Fits Groove Depth: 0.017"
Clearance Dia. (Released): 0.360"Clearance Dia. Free O.D.: 0.346"
Tensile Strength (PSI): 120, 000Rockwell Hardness: RC49-54
Free O.D.: 0.346"Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 9/32 In, Free ID 0.242 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.247 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.017 In, Clearance Dia Released 0.360 In, Clearance Dia Free OD 0.346 In, Meets ASME, Rockwell Hardness RC49-54, Tensile Strength 120,000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.