Retain Ring, Ext, Dia 9/32 In, PK100

VALUE BRAND| Zoro #: G0806355| Mfr #: SH-28ST PA

$6.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806355 Mfr #: SH-28ST PA
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 9/32"For Bore Dia.: -
Free I.D.: 0.256"Thickness: 0.025"
Thickness Tolerance: +/-0.001"Fits Groove Dia.: 0.261"
Groove Dia. Tolerance: +/-0.002"Fits Groove Width: 0.029"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.010"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 0.490"
Clearance Dia. (Released): 0.470"Hole Dia.: 0.041"
Tensile Strength (PSI): 120, 000Rockwell Hardness: RC51-55
Meets/Exceeds: ASMEClearance Dia. Free O.D.: -
Radial Wall: -Height: -
Prongs: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 9/32 In, Free ID 0.256 In, Thickness 0.025 In, Thickness Tolerance +/-0.001 In, Fits Groove Dia 0.261 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.010 In, Clearance Dia Expanded 0.490 In, Clearance Dia Released 0.470 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC51-55, Tensile Strength 120, 000 PSI, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.