KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retain Ring, Ext, Dia 9/64 In, PK100

VALUE BRAND| Zoro #: G1404033| Mfr #: SE-14SS

$14.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404033 Mfr #: SE-14SS
Type: ExternalPackage Quantity: 100
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.100"Fits Groove Dia.: 0.102"
For Bore Dia.: -Fits Groove Width: 0.020"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 100,000Free O.D.: 0.203"
Clearance Dia. (Released): 0.215"For Shaft Dia.: 9/64"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +0.002"Clearance Dia. Free O.D.: 0.203"
Radial Wall: -Item: E Style Retaining Ring
Fits Groove Depth: 0.019"Height: -
Groove Width Tolerance: +0.002"Thickness: 0.015"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, E Style, SS, Plain, For Shaft Dia 9/64 In, Free ID 0.100 In, Thickness 0.015 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.102 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.020 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.019 In, Clearance Dia Released 0.215 In, Clearance Dia Free OD 0.203 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 100,000 PSI, Package 100

Reviews