Retain Ring, Ext, Dia PK 50mm, PK5

VALUE BRAND| Zoro #: G1837245| Mfr #: DSH-50ST PA

$4.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: RC44-51
Finish: Black Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837245 Mfr #: DSH-50ST PA
Package Quantity: 5Rockwell Hardness: RC44-51
Finish: Black PhosphateFits Groove Width: 2.15mm
Thickness: 2mmRadial Wall: -
Groove Dia. Tolerance: -0.25mmFits Groove Depth: 1.50mm
Clearance Dia. Free O.D.: -Item: Standard Retaining Ring
Prongs: -Thickness Tolerance: -0.070mm
Fits Groove Dia.: 47.00mmHole Dia.: 2.5mm
Meets/Exceeds: DIN471Type: External
For Bore Dia.: -Material: carbon steel
Clearance Dia. (Compressed): -For Shaft Dia.: 50mm
Height: -Tensile Strength (PSI): 150,000
Free I.D.: 45.80mmCountry of Origin (subject to change): United States

Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 50mm, Free ID 45.80mm, Thickness 2.00mm, Thickness Tolerance -0.070mm, Fits Groove Dia 47.00mm, Groove Dia Tolerance -0.25mm, Fits Groove Width 2.15mm, Fits Groove Depth 1.50mm, Hole Dia 2.50mm, Meets DIN471, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI, Package 5

Reviews