Retain Ring, Ext, Dia PK5PK5mm, PK5

VALUE BRAND| Zoro #: G2001711| Mfr #: DSH-55ST PA

$4.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001711 Mfr #: DSH-55ST PA
Tensile Strength (PSI): 150, 000Item: Standard Retaining Ring
Type: ExternalMaterial: carbon steel
Finish: Black PhosphateFor Shaft Dia.: 55mm
Free I.D.: 50.80mmThickness: 2mm
Thickness Tolerance: -0.070mmFits Groove Dia.: 52.00mm
Groove Dia. Tolerance: -0.30mmFits Groove Width: 2.15mm
Fits Groove Depth: 1.50mmHole Dia.: 2.5mm
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC44-51
Meets/Exceeds: DIN471Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 55mm, Free ID 50.80mm, Thickness 2.00mm, Thickness Tolerance -0.070mm, Fits Groove Dia 52.00mm, Groove Dia Tolerance -0.30mm, Fits Groove Width 2.15mm, Fits Groove Depth 1.50mm, Hole Dia 2.50mm, Meets DIN471, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI, Package 5

Product Reviews