Shop Alternate Products
This Product is Discontinued
Zoro Select
External Standard Retaining Ring, Carbon Steel Black Phosphate Finish, 1 1/4 in Shaft Dia, 25 PK (Discontinued)
Mfr # SH-125ST PA
Zoro # G0762115
This Product is Discontinued
Key Features
- Type External
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.050 in
- Meets/Exceeds ASME