Retain Ring, Ext, Shaft D 1 3/4, PK25

VALUE BRAND| Zoro #: G2135716| Mfr #: SH-175ST PA

$11.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2135716 Mfr #: SH-175ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 1-3/4"For Bore Dia.: -
Free I.D.: 1.618"Thickness: 0.062"
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 1.650"
Groove Dia. Tolerance: +/-0.005"Fits Groove Width: 0.068"
Groove Width Tolerance: +0.004"Fits Groove Depth: 0.050"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 2.31"
Clearance Dia. (Released): 2.210"Hole Dia.: 0.125"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMEClearance Dia. Free O.D.: -
Height: -Radial Wall: -
Prongs: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 3/4 In, Free ID 1.618 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.650 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.050 In, Clearance Dia Expanded 2.31 In, Clearance Dia Released 2.210 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.