Retain Ring, Ext, Shaft D 2 1/2, PK10

VALUE BRAND| Zoro #: G2090566| Mfr #: SH-250ST PA

$10.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2090566 Mfr #: SH-250ST PA
Tensile Strength (PSI): 150, 000Item: Standard Retaining Ring
Meets/Exceeds: ASMEType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 2-1/2"Free I.D.: 2.313"
Thickness: 0.078"Thickness Tolerance: +/-0.003"
Fits Groove Dia.: 2.360"Groove Dia. Tolerance: +/-0.006"
Fits Groove Width: 0.086"Groove Width Tolerance: +0.005"
Fits Groove Depth: 0.070"Clearance Dia. (Expanded): 3.12"
Clearance Dia. (Released): 2.980"Hole Dia.: 0.125"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMECountry of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 2 1/2 In, Free ID 2.313 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.360 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.070 In, Clearance Dia Expanded 3.12 In, Clearance Dia Released 2.980 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 10
Save 15%. Sign up for Z-mail.