Retain Ring, Ext, Shaft D 2 5/8, PK10

VALUE BRAND| Zoro #: G0328991| Mfr #: SH-262ST PA

$10.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0328991 Mfr #: SH-262ST PA
Meets/Exceeds: ASMETensile Strength (PSI): 150, 000
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 2-5/8"For Bore Dia.: -
Free I.D.: 2.428"Thickness: 0.078"
Thickness Tolerance: +/-0.003"Fits Groove Dia.: 2.481"
Groove Dia. Tolerance: +/-0.006"Fits Groove Width: 0.086"
Groove Width Tolerance: +0.005"Fits Groove Depth: 0.072"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 3.25"
Clearance Dia. (Released): 3.110"Hole Dia.: 0.125"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMEHeight: -
Radial Wall: -Prongs: -
Clearance Dia. Free O.D.: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 2 5/8 In, Free ID 2.428 In, Thickness 0.078 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 2.481 In, Groove Dia Tolerance +/-0.006 In, Fits Groove Width 0.086 In, Groove Width Tolerance +0.005 In, Fits Groove Depth 0.072 In, Clearance Dia Expanded 3.25 In, Clearance Dia Released 3.110 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.