Retain Ring, Ext, Shaft D 5/16, PK50

VALUE BRAND| Zoro #: G1871012| Mfr #: SH-31ST PA

$3.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871012 Mfr #: SH-31ST PA
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 5/16"For Bore Dia.: -
Free I.D.: 0.281"Thickness: 0.025"
Thickness Tolerance: +/-0.001"Fits Groove Dia.: 0.290"
Groove Dia. Tolerance: +/-0.002"Fits Groove Width: 0.029"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.011"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 0.54"
Clearance Dia. (Released): 0.520"Hole Dia.: 0.041"
Tensile Strength (PSI): 120, 000Rockwell Hardness: RC47-53
Meets/Exceeds: ASMEClearance Dia. Free O.D.: -
Radial Wall: -Height: -
Prongs: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 5/16 In, Free ID 0.281 In, Thickness 0.025 In, Thickness Tolerance +/-0.001 In, Fits Groove Dia 0.290 In, Groove Dia Tolerance +/-0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.011 In, Clearance Dia Expanded 0.54 In, Clearance Dia Released 0.520 In, Hole Dia 0.041 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 120, 000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.