Retain Ring, Ext, Shaft D 7/8, PK50

VALUE BRAND| Zoro #: G0775467| Mfr #: 461690

$6.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0775467 Mfr #: 461690
Item: Standard Retaining RingType: External
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 7/8"For Bore Dia.: -
Free I.D.: 0.810"Thickness: 0.042"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.821"
Groove Dia. Tolerance: +/-0.003"Fits Groove Width: 0.046"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.027"
Clearance Dia. (Compressed): -Clearance Dia. (Expanded): 1.21"
Clearance Dia. (Released): 1.160"Hole Dia.: 0.052"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-53
Meets/Exceeds: ASMERadial Wall: -
Height: -Prongs: -
Clearance Dia. Free O.D.: -Country of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 7/8 In, Free ID 0.810 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.821 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.027 In, Clearance Dia Expanded 1.21 In, Clearance Dia Released 1.160 In, Hole Dia 0.052 In, Meets ASME, Rockwell Hardness RC47-53, Tensile Strength 150,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.