Retain Ring, Ext, Shaft Dia 1 1/4 In

VALUE BRAND| Zoro #: G2415822| Mfr #: SH-125SS

$1.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415822 Mfr #: SH-125SS
Thickness Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: -Meets/Exceeds: ASME
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: ExternalMaterial: Stainless Steel
Finish: PlainFor Shaft Dia.: 1-1/4"
For Bore Dia.: -Free I.D.: 1.156"
Thickness: 0.050"Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 1.176"Groove Dia. Tolerance: +/-0.004"
Fits Groove Width: 0.056"Groove Width Tolerance: +0.004"
Fits Groove Depth: 0.037"Clearance Dia. (Compressed): -
Clearance Dia. (Expanded): 1.690"Clearance Dia. (Released): 1.620"
Hole Dia.: 0.078"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC44-51Meets/Exceeds: ASME
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 1 1/4 In, Free ID 1.156 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.176 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.037 In, Clearance Dia Expanded 1.690 In, Clearance Dia Released 1.620 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.