Retain Ring, Ext, Shaft Dia 1 1/8 In

VALUE BRAND| Zoro #: G2332863| Mfr #: SH-112SS

$1.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332863 Mfr #: SH-112SS
Thickness Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: -Meets/Exceeds: ASME
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: ExternalMaterial: Stainless Steel
Finish: PlainFor Shaft Dia.: 1-1/8"
For Bore Dia.: -Free I.D.: 1.041"
Thickness: 0.050"Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 1.059"Groove Dia. Tolerance: +/-0.004"
Fits Groove Width: 0.056"Groove Width Tolerance: +0.004"
Fits Groove Depth: 0.033"Clearance Dia. (Compressed): -
Clearance Dia. (Expanded): 1.550"Clearance Dia. (Released): 1.490"
Hole Dia.: 0.078"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC44-51Meets/Exceeds: ASME
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 1 1/8 In, Free ID 1.041 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 1.059 In, Groove Dia Tolerance +/-0.004 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.033 In, Clearance Dia Expanded 1.550 In, Clearance Dia Released 1.490 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150, 000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.