Retain Ring, Ext, Shaft Dia 1 3/4 In

VALUE BRAND| Zoro #: G2081493| Mfr #: SH-175SS

$6.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 1
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081493 Mfr #: SH-175SS
Type: ExternalPackage Quantity: 1
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 1.618"Fits Groove Dia.: 1.650"
Hole Dia.: 0.125"For Bore Dia.: -
Fits Groove Width: 0.068"Prongs: -
Thickness Tolerance: +/-0.003"Tensile Strength (PSI): 150,000
Clearance Dia. (Released): 2.210"For Shaft Dia.: 1-3/4"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +/-0.005"Clearance Dia. Free O.D.: -
Radial Wall: -Clearance Dia. (Expanded): 2.310"
Item: Standard Retaining RingFits Groove Depth: 0.050"
Height: -Groove Width Tolerance: +0.004"
Thickness: 0.062"Material: Stainless Steel
Country of Origin (subject to change): United States

Description

External Retaining Ring, SS, Plain, For Shaft Dia 1 3/4 In, Free ID 1.618 In, Thickness 0.062 In, Thickness Tolerance +/-0.003 In, Fits Groove Dia 1.650 In, Groove Dia Tolerance +/-0.005 In, Fits Groove Width 0.068 In, Groove Width Tolerance +0.004 In, Fits Groove Depth 0.050 In, Clearance Dia Expanded 2.310 In, Clearance Dia Released 2.210 In, Hole Dia 0.125 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI

Reviews