Zoro Select
External Retaining Ring, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia
Mfr # SH-137SS
Zoro # G0744965
$4.54
45% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 1.291"
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1 7/16 in Shaft Dia SH-143SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/4 in Shaft Dia SH-125SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-5/16 in Shaft Dia SH-131SS
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/8 in Shaft Dia, 5 PK TX-12SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia SH-175SS
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 3 mm Shaft Dia, 100 PK M36200.023.0001
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.875 in Shaft Dia, 100 PK 87RESS
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 250 mm Shaft Dia M36000.250.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 270 mm Shaft Dia M36000.270.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 160 mm Shaft Dia M36000.160.0001
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK U36200.012.0001
- Zoro Select External Retaining Rings