Retain Ring, Ext, Shaft Dia 1 In, PK5

VALUE BRAND| Zoro #: G0300185| Mfr #: SH-100SS

$5.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300185 Mfr #: SH-100SS
Thickness Tolerance: +/-0.002"Clearance Dia. Free O.D.: -
Radial Wall: -Meets/Exceeds: ASME
Height: -Tensile Strength (PSI): 150, 000
Prongs: -Item: Standard Retaining Ring
Type: ExternalMaterial: Stainless Steel
Finish: PlainFor Shaft Dia.: 1"
For Bore Dia.: -Free I.D.: 0.925"
Thickness: 0.042"Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 0.940"Groove Dia. Tolerance: +/-0.003"
Fits Groove Width: 0.046"Groove Width Tolerance: +0.003"
Fits Groove Depth: 0.030"Clearance Dia. (Compressed): -
Clearance Dia. (Expanded): 1.410"Clearance Dia. (Released): 1.350"
Hole Dia.: 0.078"Tensile Strength (PSI): 150, 000
Rockwell Hardness: RC44-51Meets/Exceeds: ASME
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 1 In, Free ID 0.925 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.940 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.030 In, Clearance Dia Expanded 1.410 In, Clearance Dia Released 1.350 In, Hole Dia 0.078 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.