Retain Ring, Ext, Shaft Dia 10 In

VALUE BRAND |Zoro #: G1819562|Mfr #: SH-1000ST PA

$166.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819562 Mfr #: SH-1000ST PA
Thickness Tolerance: +/-0.005"Hole Dia.: 0.187"
Clearance Dia. (Expanded): 11.600"Clearance Dia. (Compressed): -
Clearance Dia. (Released): 11.200"Clearance Dia. Free O.D.: -
Radial Wall: -Groove Width Tolerance: +0.008"
Meets/Exceeds: ASMERockwell Hardness: RC45-50
Finish: Black PhosphateHeight: -
Material: Carbon SteelTensile Strength (PSI): 150, 000
Free I.D.: 9.355"Prongs: -
Groove Dia. Tolerance: +/-0.008"For Shaft Dia.: 10"
Fits Groove Dia.: 9.575"Fits Groove Depth: 0.212"
Fits Groove Width: 0.209"For Bore Dia.: -
Thickness: 0.187"Item: Standard Retaining Ring
Type: ExternalCountry of Origin (subject to change): United States

Product Description

External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 10 In, Free ID 9.355 In, Thickness 0.187 In, Thickness Tolerance +/-0.005 In, Fits Groove Dia 9.575 In, Groove Dia Tolerance +/-0.008 In, Fits Groove Width 0.209 In, Groove Width Tolerance +0.008 In, Fits Groove Depth 0.212 In, Clearance Dia Expanded 11.600 In, Clearance Dia Released 11.200 In, Hole Dia 0.187 In, Meets ASME, Rockwell Hardness RC45-50, Tensile Strength 150, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.