20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Retain Ring, Ext, Shaft Dia 10mm, PK5

VALUE BRAND| Zoro #: G1797135| Mfr #: DSH-10SA

$2.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1797135 Mfr #: DSH-10SA
Clearance Dia. Free O.D.: -Radial Wall: -
Height: -Prongs: -
Item: Standard Retaining RingType: External
Material: Stainless SteelFinish: Plain
For Shaft Dia.: 10mmFor Bore Dia.: -
Free I.D.: 9.30mmThickness: 1mm
Thickness Tolerance: -0.060mmFits Groove Dia.: 9.60mm
Groove Dia. Tolerance: -0.11mmFits Groove Width: 1.10mm
Fits Groove Depth: 0.20mmClearance Dia. (Compressed): -
Hole Dia.: 1.5mmTensile Strength (PSI): 150, 000
Rockwell Hardness: RC47-51Meets/Exceeds: DIN471
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, SS, Plain, For Shaft Dia 10mm, Free ID 9.30mm, Thickness 1.00mm, Thickness Tolerance -0.060mm, Fits Groove Dia 9.60mm, Groove Dia Tolerance -0.11mm, Fits Groove Width 1.10mm, Fits Groove Depth 0.20mm, Hole Dia 1.50mm, Meets DIN471, Rockwell Hardness RC47-51, Tensile Strength 150,000 PSI, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.